- Home
- /
- Furniture, Linens & Decor
- /
- Kitchen & Dining Furniture
- /
- Bar Height Stools
- /
- Purple Quilted Vinyl Barstool
Flash Furniture
Purple Quilted Vinyl Barstool
- Zoro #: G2787813
- Mfr #: 2-DS-810-MOD-PUR-GG

Tap to zoom
Hover or click to zoom
$254.10
pkg. of 2 ($127.05/ea)
- Overall Height: 45.5
- Material: Chrome, Foam, Metal, Plastic, Vinyl
- Finish: Chrome Metal
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $254.10
Flash Furniture #2-DS-810-MOD-PUR-GG Specifications
- Zoro #: G2787813
- Mfr #: 2-DS-810-MOD-PUR-GG
- Color: Purple
- Overall Height: 45.5
- Material: Chrome, Foam, Metal, Plastic, Vinyl
- Finish: Chrome Metal
- Item: Purple Quilted Vinyl Barstool,PK2
- Overall Width: 17
- Capacity: 330
- Weight: 40
- Overall Length: 18
- Country of Origin (subject to change): China
Description
Purple Quilted Vinyl Barstool,PK2, Package Quantity 2
Reviews of Flash Furniture #2-DS-810-MOD-PUR-GG
Explore more
- FLASH FURNITURE Yellow Quilted Vinyl Barstool 2-DS-810-MOD-YEL-GG
- FLASH FURNITURE No Back Metal Stool, 30", Copper ET-BT3503-30-POC-WD-GG
- FLASH FURNITURE Brown Leather/Wood Stool, 30" 2-CH-182020-30-BN-GG
- FLASH FURNITURE Blk Circle Restaurant Stool, Natural Sea XU-DG-60120-CIR-BAR-NATW-GG
- FLASH FURNITURE 30" White Metal Barstool, Caster Type: Plastic Glides CH-31320-30GB-WH-WD-GG
- FLASH FURNITURE Stool, 4 Sqr Back, Blk/Mahogany, Blk Seat XU-DG-60515-MAH-BAR-BLKV-GG
- Flash Furniture Bar Height Stools