Flash Furniture
Purple Vinyl Barstool, Adj Height, Seat Height Range: 22-3/4" to 31-1/4"
- Zoro #: G3620753
- Mfr #: DS-801-CONT-PUR-GG
Hover or click to zoom Tap to zoom
Key Features
- Weight Capacity: 330 lb.
- Material: Chrome, Foam
- Frame Material: Metal
- Seat Material: Vinyl
$66.54
Subtotal: $66.54
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Flash Furniture #DS-801-CONT-PUR-GG Specifications
- Zoro #: G3620753
- Mfr #: DS-801-CONT-PUR-GG
- UPC #: 847254065245
- Color: Purple
- Seat Height Range: 22-3/4" to 31-1/4"
- Weight Capacity: 330 lb.
- Material: Chrome, Foam
- Frame Material: Metal
- Seat Material: Vinyl
- Country of Origin (subject to change): China
Description
Add an up to date vibe as well as a gorgeous pop of color to your home with this purple adjustable height barstool. The overall design is casual and contemporary which allows it to seamlessly accent any area in the home. The easy to clean vinyl upholstery is perfect when being used on a regular basis. The height adjustable swivel seat adjusts from counter to bar height with the handle located below the seat. The chrome footrest supports your feet and relieves pressure from your legs while also providing a trendy design. To help protect your floors, the base features an embedded plastic ring.
Reviews of Flash Furniture #DS-801-CONT-PUR-GG
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FLASH FURNITURE Orange Vinyl Barstool, Adj Height, Seat Height Range: 22-3/4" to 31-1/4" DS-801-CONT-ORG-GG
- FLASH FURNITURE Burgundy Quilted Barstool, Adj Height CH-102029-BURG-GG
- FLASH FURNITURE Orange Quilted Vinyl Barstool, Adj Height, Weight Capacity: 330 lb. CH-102029-ORG-GG
- FLASH FURNITURE Black Vinyl Adjust Ht Barstool, Vertical Stitch Back, Chrome Base, PK2 2-CH-132330-BK-GG
- FLASH FURNITURE Yellow Vinyl Barstool, Adj Height CH-82028A-YEL-GG
- FLASH FURNITURE Yellow Vinyl Barstool 2-CH-82028A-YEL-GG
- FLASH FURNITURE Chair, Ravello, Adj Barstool, Beige Fabric DS-8411-BGE-F-GG
- FLASH FURNITURE Black Vinyl Barstool, Adj Height CH-92066-BK-GG
- BLUE RIDGE ERGONOMICS Bech Stool, Med, Fab, Bk, Tilt, CF, Cast, Blu BR-FMBST-RG-T1-CF-RC-F43
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vinyl, Bk, Glides, Burg BR-VMBST-RG-T0-NF-RG-8569
- BLUE RIDGE ERGONOMICS Vinyl Stool, Back Chrome, Desk, Glides, Sterling BR-VDHST-CR-T0-RG-8840
- Flash Furniture Adjustable Bar Stools