Flash Furniture
Queen Size Dk Gray Fabric Platform Bed & Mattress
Mfr # HG-BM10-31-GG
Zoro # G004845727
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$602.99
Key Features
- Color Dark Gray
- Material Fabric, Felt, Foam, Metal, Plywood, Polyester
- Overall Height 48
- Overall Width 63
- Overall Length 85.25
Explore More Products
- FLASH FURNITURE King Size Beige Fabric Platform Bed & Mattress HG-BM10-36-GG
- FLASH FURNITURE LT Brown Full Wooden Platform Bed with Headboard MG-09004FB-F-OAK-GG
- FLASH FURNITURE Platform Bed, Tribeca, Queen, Black HG-23-GG
- FLASH FURNITURE Platform Bed Set, Tribeca, King, Gray HG-BM-28-GG
- FLASH FURNITURE 14" full Metal Platform Bed Frame/Steel Slats XU-BD10001-F-GG
- FLASH FURNITURE Blue Tufted Fabric Upholstered King Headboard TW-3WLHB21-BL-K-GG
- FLASH FURNITURE Twin XL Adjustable Bed Base-Wireless Remote AL-DM0201-TXL-GG
- FLASH FURNITURE Queen Size Lt Gray Fabric Platform Bed w/ Mattress SL-BM10-27-GG
- FLASH FURNITURE Beige Full Platform Bed with Tufted Headboard YK-1077-BEIGE-F-GG
- BEST MASTER FURNITURE Best Master Furniture YY129 Black Queen Valentina Upholstered Linen Blend Wingback Platform Queen Bed; Black YY129 Black Queen
- WEHSCO Bed Frame, 71In L x 60In W x 7-1/4In H 150G
- Flash Furniture Beds and Mattresses