Flash Furniture

Rectangle Corinth 31.5" x 63" Rectangular Dining T, 31.5" W, 63" L, 29.25" H, Wood Top, Grey

Flash Furniture Rectangle Corinth 31.5" x 63" Rectangular Dining T,  31.5" W,  63" L,  29.25" H,  Wood Top,  Grey HG-DT012-78054-GG
Hover or click to zoom Tap to zoom
  • Item: Corinth 31.5" x 63" Rectangular Dining T
  • Shape: Rectangle
  • Width: 31.5"
  • Length: 63"
  • Height: 29.25"
  • Tabletop Material: Wood
  • Tabletop Color: Grey
  • Frame Color: Black
See full product details
$289.18

Subtotal: $289.18

Flash Furniture #HG-DT012-78054-GG Specifications

  • Item: Corinth 31.5" x 63" Rectangular Dining T
  • Shape: Rectangle
  • Width: 31.5"
  • Length: 63"
  • Height: 29.25"
  • Tabletop Material: Wood
  • Tabletop Color: Grey
  • Frame Color: Black
  • Frame Material: Metal
  • Assembled/Unassembled: Unassembled
  • Color: Faux Concrete
  • Country of Origin (subject to change): China

Description

Corinth 31.5 In. x 63 In. Rectangular Dining T

Reviews of Flash Furniture #HG-DT012-78054-GG

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.