Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rectangle Folding Table , Wood Top, Natural

  • Zoro #: G3778798
  • Mfr #: XA-3672-P-GG
Flash Furniture Rectangle Folding Table ,  Wood Top,  Natural XA-3672-P-GG
Flash Furniture Rectangle Folding Table ,  Wood Top,  Natural XA-3672-P-GG
Flash Furniture Rectangle Folding Table ,  Wood Top,  Natural XA-3672-P-GG
Flash Furniture Rectangle Folding Table ,  Wood Top,  Natural XA-3672-P-GG
$119.99
  • Promotion Restriction: Not eligible for promotion
  • Tabletop Color: Natural
  • Frame Color: Natural
See full product details
This item ships free.

Flash Furniture #XA-3672-P-GG Specifications

  • Zoro #: G3778798
  • Mfr #: XA-3672-P-GG
Promotion Restriction: Not eligible for promotion Tabletop Color: Natural
Frame Color: Natural Width: 36"
Leg Type: Wishbone Material: Wood
Depth: 72" Shape: Rectangle
Frame Material: 18 ga. Steel Length: 72"
Surface Material: Wood Type: Folding Banquet Table
Table Material: wood Edge Color: Brown
Height: 30" Assembled/Unassembled: Unassembled
Color: Wood Grain (Table Top), Black (Frame) Standards: ANSI/BIFMA
Load Rating: 580 lb. Includes: Protective Floor Caps
Item: Folding Table Edge Type: Molded
Tabletop Material: Wood Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Folding Table, Surface Material Wood, Rectangle, Width 36 in, Length 72 in, Height 30 in, Tabletop Color Family Brown, Tabletop Color Natural, Frame Color Natural, Assembled/Unassembled Unassembled, Frame Material Metal, Edge Color Brown, Edge Type Molded, Leg Type Wishbone, Table Material Wood, Load Rating 580 lb, Standards ANSI/BIFMA, Includes Protective Floor Caps

Reviews of Flash Furniture #XA-3672-P-GG