Shop Alternate Products
This Product is Discontinued
Flash Furniture
Rectangle Laminate Table, 30" W, 45" L, 31.125" H, Laminate Top, Wood Grain (Discontinued)
Mfr # XU-WALTB-3045-T0522-GG
Zoro # G3632717
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Rectangle
- Width 30"
- Length 45"
- Height 31.125"
- Tabletop Material Laminate