Skip to Main Content
customer-service Help
Flash Furniture

Rectangle Natural Laminate Table, 30" X 42" X 31.125", Laminate Top

Flash Furniture Rectangle Natural Laminate Table,  30" X 42" X 31.125",  Laminate Top XU-NATTB-3042-T0522-GG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$144.00
Color: Natural
  • Item: Natural Laminate Table
  • Shape: Rectangle
  • Width: 30"
See full product details
Out of Stock
Total: $144.00

Flash Furniture #XU-NATTB-3042-T0522-GG Specifications

  • Item: Natural Laminate Table
  • Shape: Rectangle
  • Width: 30"
  • Length: 42"
  • Height: 31.125"
  • Tabletop Material: Laminate
  • Tabletop Color: Wood Grain
  • Frame Color: Black
  • Frame Material: Iron
  • Finish: Natural Laminate
  • Assembled/Unassembled: Unassembled
  • Material: Laminate (Table Top)
  • Type: Break Room/Cafeteria Table
  • Depth: 42"
  • Color: Natural
  • Surface Material: Laminate
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Complete your restaurant, break room or cafeteria with this table top and base configuration. This set is designed for commercial use to withstand the daily rigors in the hospitality industry. This set will also make a great option for your home as a dining table or in the rec room. Whether you are just starting your business or upgrading your furniture this table base will complete the look.

 

  • Hospitality Table
  • Natural Laminate Top
  • Top Size: 30''W x 42''L
  • 1.125'' Thick Top with melamine core
  • Black T-Mold Protective Edging
  • (2) 5'' x 22'' Table T-Base with 3'' Dia. Table Height Column
  • Base Size: 22''W x 5''D x 30''H
  • Easy 2-Piece Base Assembly with Single Bolt
  • Top Plate Pre-Welded to Column
  • Cast Iron Construction

Reviews of Flash Furniture #XU-NATTB-3042-T0522-GG