Shop Alternate Products
This Product is Discontinued
Flash Furniture
Rectangle Ntural Lam Table, Rect w/Rnd Base, 30"x45", 30" W, 45" L, 43.125" H, Laminate Top (Discontinued)
Mfr # XU-NATTB-3045-TR24B-GG
Zoro # G3634108
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Rectangle
- Width 30"
- Length 45"
- Height 43.125"
- Tabletop Material Laminate