Flash Furniture
Rectangle Preschool Table, Bl, 23.625" W x 47.25" L, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Blue
Mfr # YU-YCY-060-RECT-TBL-BLUE-GG
Zoro # G3636208
$149.33
11% off
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 23.625
- Length 47.25
- Height 23.5
- Tabletop Material Plastic, Steel
Explore More Products
- FLASH FURNITURE Kidney Table, Kidney Shp, Red, 48x72", 48" X 72" X 25.125", Laminate Top, Red XU-A4872-KIDNY-RED-T-P-GG
- FLASH FURNITURE Rectangle Table Set, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey YU-YCY-060-0036-RECT-TBL-RED-GG
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Green YU-YCX-004-2-MOON-TBL-GREEN-GG
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Yellow XU-A2448-REC-YEL-T-A-GG
- FLASH FURNITURE Natural Kids Solid Hardwood 3 PC Table & Chair Set TW-WTCS-1001-NAT-GG
- FLASH FURNITURE Horseshoe Activity Table, 60" X 66" X 25.125", Laminate Top, Wood Grain XU-A6066-HRSE-OAK-T-P-GG
- FLASH FURNITURE Round Activity Table, 42" X 42" X 25.25", Laminate Top, Grey XU-A42-RND-GY-H-P-GG
- FLASH FURNITURE Horseshoe Activity Table, 60" X 66" X 30.37", Laminate Top, Wood Grain XU-A6066-HRSE-OAK-T-A-CAS-GG
- FLASH FURNITURE Bright Beginnings Commercial Grade Wooden Square Preschool Classroom Activity Table, (23.5"W x 18"H), Beech MK-ME088008-GG
- INTERNATIONAL CONCEPTS 24 X 33.1 X 22.2 2532
- FLASH FURNITURE Kidney 35 X 65 X 23.75, Plastic, Steel Top, Brown YU-YCX-0043-2-MOON-TBL-NAT-E-GG
- Flash Furniture Activity & Classroom Tables