Skip to Main Content
customer-service Help
Flash Furniture

Rectangle Walnut Table, Rectangle w/X-Base, 30"x42", 30" X 42" X

Flash Furniture Rectangle Walnut Table, Rectangle w/X-Base, 30"x42",  30" X 42" X XU-WALTB-3042-T2230-GG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$365.00
  • Item: Walnut Table,Rectangle w/X-Base,30"x42"
  • Shape: Rectangle
  • Width: 30"
See full product details
Out of Stock
Total: $365.00

Flash Furniture #XU-WALTB-3042-T2230-GG Specifications

  • Item: Walnut Table,Rectangle w/X-Base,30"x42"
  • Shape: Rectangle
  • Width: 30"
  • Length: 42"
  • Height: 31.125"
  • Tabletop Material: Laminate
  • Tabletop Color: Wood Grain
  • Frame Color: Black
  • Frame Material: Iron
  • Finish: Walnut Laminate
  • Assembled/Unassembled: Unassembled
  • Color: Walnut
  • Depth: 42"
  • Type: Break Room/Cafeteria Table
  • Material: Laminate (Table Top)
  • Surface Material: Laminate
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Walnut Table,Rectangle w/X-Base,30 In.x42 In.

Reviews of Flash Furniture #XU-WALTB-3042-T2230-GG