
Rectangle Wood Table, Clear Glass Top, 31.5"X55", Glass, Clear
Mfr # SK-17GC-034-E-GG
Zoro # G5032662
product price:Â $286.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
31.5"
Length
55"
Height
29.5"
Tabletop Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SK-17GC-034-E-GG
Zoro #
G5032662
UPC #
889142206675
Country of Origin
China
Dimensions
Width
31.5"
Length
55"
Height
29.5"
Depth
55"
Details
Item
Wood Table,Clear Glass Top,31.5"X55"
Shape
Rectangle
Tabletop Material
Glass
Tabletop Color
Clear
Frame Color
Wood Grain
Frame Material
Wood
Assembled/Unassembled
Unassembled
Color
Clear Top/Espresso Frame
Type
Solid Espresso Wood Table
Material
glass
Surface Material
Wood
Accessory Type
Wood Table,Clear Glass Top,31.5"X55"
Description
Wood Table,Clear Glass Top,31.5 In.X55 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.