Flash Furniture
30" High Red Metal Indoor-Outdoor Barstool
Mfr # CH-31320-30GB-RED-GG
Zoro # G3606080
Free Shipping & Returns
$87.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel, Plastic
- Caster Type Plastic Glides
- Seat Height Range 30-1/4"
- Width 17.75
- Height 45.25
Explore More Products
- FLASH FURNITURE 30" High White Metal Indoor-Outdoor Barstool CH-31320-30GB-WH-GG
- FLASH FURNITURE 30" High Silver Metal Indoor-Outdoor Barstool CH-31320-30GB-SIL-GG
- FLASH FURNITURE 30" High Orange Metal Indoor-Outdoor Barstool CH-31320-30GB-OR-GG
- FLASH FURNITURE 4PK Gray Outdoor Stack Chair w/ Flex Material 4-JJ-303C-G-GG
- FLASH FURNITURE 2PK Navy Outdoor Barstools with Flex Material 2-JJ-092H-NV-GG
- FLASH FURNITURE Orange Metal Indoor-Outdoor Stackable Chair 4-CH-31230-OR-GG
- FLASH FURNITURE 5 Pack Gold Steel Patio Arm Chair with Square Back 5-CO-2-GD-GG
- FLASH FURNITURE Copper Metal Indoor-Outdoor Stackable Chair 4-ET-3534-POC-GG
- FLASH FURNITURE Black Patio Chairs with Cream Cushions, PK 4 4-TW-3WBE073-CU01CR-BK-GG
- FLASH FURNITURE Black Metal Indoor-Outdoor Chair with Arms 4-CH-31270-BK-GG
- FLASH FURNITURE 30" High Green Metal Barstool with Slat Back CH-61200-30-GN-GG
- Flash Furniture Outdoor Chairs