Flash Furniture
Red Vinyl Barstool, Adj Height, Seat Height Range: 23" to 32"
- Zoro #: G3621602
- Mfr #: CH-82028A-RED-GG
Hover or click to zoom Tap to zoom
Key Features
- Seat Material: Vinyl
- Backrest: Diamond Pattern Back
- Material: Chrome, Foam
- Frame Material: Metal
- Seat Height Range: 23" to 32"
- Weight Capacity: 330 lb.
$108.19
Subtotal: $108.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Flash Furniture #CH-82028A-RED-GG Specifications
- Zoro #: G3621602
- Mfr #: CH-82028A-RED-GG
- UPC #: 847254065702
- Seat Material: Vinyl
- Backrest: Diamond Pattern Back
- Color: Red
- Material: Chrome, Foam
- Frame Material: Metal
- Seat Height Range: 23" to 32"
- Weight Capacity: 330 lb.
- Country of Origin (subject to change): China
Description
Classic style with a little zing perfectly describes this red upholstered adjustable height barstool with a diamond patterned back. A bucket seat design will make this a great accent chair around the bar area or kitchen and the easy to clean vinyl upholstery is an added bonus. The height adjustable swivel seat adjusts from counter to bar height with the handle located below the seat while the chrome footrest supports your feet while also providing a contemporary chic design. To help protect your floors, the base features an embedded plastic ring.
Reviews of Flash Furniture #CH-82028A-RED-GG
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FLASH FURNITURE Burgundy Vinyl Barstool, Adj Height CH-82028A-BURG-GG
- FLASH FURNITURE White Vinyl Barstool, Adj Height CH-82028A-WH-GG
- FLASH FURNITURE Green Vinyl Barstool, Adj Height, Seat Height Range: 23" to 32" CH-82028A-GRN-GG
- FLASH FURNITURE Purple Vinyl Barstool, Adj Height, Seat Height Range: 24" to 33" CH-92023-1-PUR-GG
- FLASH FURNITURE Black Vinyl Barstool, Adj Height, Backrest: Barrel Back CH-TC3-1066L-BK-GG
- FLASH FURNITURE Chair, Ravello, Adj Barstool, Lght Gry Fbrc DS-8411-LTG-F-GG
- FLASH FURNITURE Chair, Ravello, Adj Barstool, Beige Fabric DS-8411-BGE-F-GG
- FLASH FURNITURE Black Vinyl Barstool, Adj Height CH-92066-BK-GG
- BLUE RIDGE ERGONOMICS Vinyl Stool, Med Bench, Round Tube Base, Glides, Royal BR-VMBSO-RT-RG-8801
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Fabric, CF, Glides, Bur BR-FMBSO-RG-CF-RG-F41
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Bk, BF, Casters, Nav BR-VMBST-RG-T0-BF-RC-8582
- Flash Furniture Adjustable Bar Stools