- Home
- /
- Furniture, Linens & Decor
- /
- Office & School Furniture
- /
- Seating
- /
- Office Chairs
- /
- Waiting Room & Guest Chairs
- /
- Restaurant Chair, 17" L 32-1/4" H, Hercules Series
Flash Furniture
Restaurant Chair, 17" L 32-1/4" H, Hercules Series
- Zoro #: G3644020
- Mfr #: XU-6FOBXBK-CHYW-GG
Tap to zoom
Hover or click to zoom
$76.98
- Office Chair Style: Restaurant Chair
- Item: Restaurant Chair
- Overall Height: 32-1/4"
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $76.98
Flash Furniture #XU-6FOBXBK-CHYW-GG Specifications
- Zoro #: G3644020
- Mfr #: XU-6FOBXBK-CHYW-GG
- Office Chair Style: Restaurant Chair
- Item: Restaurant Chair
- Overall Height: 32-1/4"
- Overall Depth: 17"
- Frame Material: 18 ga. Steel
- Backrest: X Back
- Color: Cherry Wood Seat/Black Metal Frame
- Series: Hercules
- Width: 16-1/2"
- Weight Capacity: 500 lb.
- Material: Steel; Back: Metal; Seat: Wood
- Country of Origin (subject to change): China
Description
Restaurant Chair,X Back,Cherry Seat
Reviews of Flash Furniture #XU-6FOBXBK-CHYW-GG
Explore more
- FLASH FURNITURE Restaurant Chair, 17" L 32-1/4" H, Hercules Series XU-6FOBXBK-MAHW-GG
- FLASH FURNITURE 22-1/2" L 32" H, Elon Series FH-130-CPP1-GY-GG
- FLASH FURNITURE Lounger Chair, 28-1/2" L 27-1/2" H, Track Arm (Left Arm Facing), Leather Seat ZB-IMAG-LEFT-CORNER-GG
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series FD-CH0221-4-GV-S0819-GG
- FLASH FURNITURE 25" L 47-1/2" H, Adjustable Arms with Inward/Outward Pivot Pads, Hercules Series GO-WY-85H-GG
- BAXTON STUDIO Maida Mid-Century Modern Light Brown Upholstered Office Chair 142-8046
- CLINTON Extra-Wide Gray Frame Chair without Arms, Slate Blue C-40X-3SB
- BORAAM Boraam 11706 38.5 x 20 x 23 in. Prentice Arm Chair in White Wash & Oatmeal 11706
- MIDMARK 280 Basic Chair, Restful Path 280-001-858
- Flash Furniture Office Chairs