customer-service Help
Flash Furniture

Restaurant Chair, 17" L 32-1/4" H, Hercules Series

Flash Furniture Restaurant Chair,  17" L 32-1/4" H,  Hercules Series XU-6FOBXBK-MAHW-GG
Tap to zoom
Hover or click to zoom
$78.11
  • Office Chair Style: Restaurant Chair
  • Item: Restaurant Chair
  • Overall Height: 32-1/4"
See full product details
This item ships free.

Total: $78.11

Flash Furniture #XU-6FOBXBK-MAHW-GG Specifications

  • Office Chair Style: Restaurant Chair
  • Item: Restaurant Chair
  • Overall Height: 32-1/4"
  • Overall Depth: 17"
  • Frame Material: 18 ga. Steel
  • Backrest: X Back
  • Color: Mahogany Wood Seat/Black Metal Frame
  • Series: Hercules
  • Width: 16-1/2"
  • Weight Capacity: 500 lb.
  • Material: Steel; Back: Metal; Seat: Wood
  • Country of Origin (subject to change): China

Description

Restaurant Chair,X Back,Mahogany Seat

Reviews of Flash Furniture #XU-6FOBXBK-MAHW-GG