Flash Furniture
Restaurant Chair, 18-3/4" L 34-3/4" H, Hercules Series
- Zoro #: G3643792
- Mfr #: XU-DG6Q4BSCH-BLKV-GG
Tap to zoom
Hover or click to zoom
$80.08
- Office Chair Style: Restaurant Chair
- Item: Restaurant Chair
- Overall Height: 34-3/4"
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $80.08
Flash Furniture #XU-DG6Q4BSCH-BLKV-GG Specifications
- Zoro #: G3643792
- Mfr #: XU-DG6Q4BSCH-BLKV-GG
- Office Chair Style: Restaurant Chair
- Item: Restaurant Chair
- Overall Height: 34-3/4"
- Overall Depth: 18-3/4"
- Frame Material: 18 ga. Steel
- Backrest: School House Back
- Color: Black Vinyl Seat/Black Metal Frame
- Series: Hercules
- Weight Capacity: 500 lb.
- Width: 17-1/4"
- Material: Foam; Back: Metal; Seat: Vinyl
- Country of Origin (subject to change): China
Description
Restaurant Chair,School Back,Blk Seat
Reviews of Flash Furniture #XU-DG6Q4BSCH-BLKV-GG
Explore more
- Flash Furniture Restaurant Chair, 18-3/4" L 34-3/4" H, Hercules Series XU-DG6Q4BSCH-NATW-GG
- Flash Furniture Restaurant Chair, 18-3/4" L 34-3/4" H, Hercules Series XU-DG6Q4BSCH-WALW-GG
- Flash Furniture Restaurant Chair, 18-3/4" L 34-3/4" H, Hercules Series XU-DG6Q4BSCH-MAHW-GG
- Flash Furniture Restaurant Chair, 18-3/4" L 34-3/4" H, Hercules Series XU-DG6Q4BSCH-CHYW-GG
- Flash Furniture 37" L 38-1/4" H, Integrated Curved, Leather Seat, Modern Series ZB-39-GG
- Flash Furniture Church Chair, 25" L 33" H, Fabric Seat, Hercules Series FD-CH0221-4-GV-BLUE-BAS-GG
- Flash Furniture Banquet Chair, 20-1/4" L 38" H, Fabric Seat, Hercules Series FD-C01-B-5-GG
- Flash Furniture 21" L 32" H, Hercules Series XU-DG-6Y2B-WAL-BURV-GG
- Cortech 24" L 33" H, Armless, Sentinel Series 116484BG
- Baxton Studio Nexus Walnut Wood Finishing Greyish Beige Dining Armchair, PK2 140-7589
- Lesro Wine/Mulberry 2 Seater with Center Arm, 43.5 W 24.5 L 32 H, Fabric Seat, Lenox Steel Series LS2103
- Flash Furniture Office Chairs