Skip to Main Content
customer-service Help
Flash Furniture

Restaurant Chair, 18-3/4" L 34-3/4" H, Hercules Series

Flash Furniture Restaurant Chair,  18-3/4" L 34-3/4" H,  Hercules Series XU-DG6Q4BSCH-NATW-GG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$80.10
  • Office Chair Style: Restaurant Chair
  • Item: Restaurant Chair
  • Overall Height: 34-3/4"
See full product details
Out of Stock
Total: $80.10

Flash Furniture #XU-DG6Q4BSCH-NATW-GG Specifications

  • Office Chair Style: Restaurant Chair
  • Item: Restaurant Chair
  • Overall Height: 34-3/4"
  • Overall Depth: 18-3/4"
  • Frame Material: 18 ga. Steel
  • Backrest: School House Back
  • Color: Natural Wood Seat/Black Metal Frame
  • Series: Hercules
  • Weight Capacity: 500 lb.
  • Width: 17-1/4"
  • Material: Steel; Back: Metal; Seat: Wood
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Restaurant Chair,School Back,Nat Seat

Reviews of Flash Furniture #XU-DG6Q4BSCH-NATW-GG