Flash Furniture

Round 24" W, 24" L, 41" H, Metal Top, Black

Flash Furniture Round 24" W,  24" L,  41" H,  Metal Top,  Black CH-51080BH-2-30VRT-BK-GG
Hover or click to zoom Tap to zoom
$428.64
  • Shape: Round
  • Width: 24"
  • Length: 24"
  • Height: 41"
  • Tabletop Material: Metal
  • Tabletop Color: Black
  • Frame Material: Metal
  • Finish: Black Powder Coat
See full product details
This item ships free.

Total: $428.64

Flash Furniture #CH-51080BH-2-30VRT-BK-GG Specifications

  • Shape: Round
  • Width: 24"
  • Length: 24"
  • Height: 41"
  • Tabletop Material: Metal
  • Tabletop Color: Black
  • Frame Material: Metal
  • Finish: Black Powder Coat
  • Assembled/Unassembled: Unassembled
  • Includes: (1) Bar Table; (2) Vertical Slat Back Stools
  • Color: Black
  • Material: Metal (Table Top), Rubber (Floor Glides)
  • Type: Bar Table Set
  • Weight Capacity: 500 lb. (Chair)
  • Country of Origin (subject to change): China

Description

Complete your dining room, restaurant or patio with this chic bar table and chair set. This colorful set will add a retro-modern look to your home or eatery. Table features a smooth top and protective rubber floor glides. The industrial style barstool features an attractive vertical slat back. This 3 piece table set is designed for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. The possibilities are endless with the multitude of environments in which you can use this table, for both commercial and residential spaces.
  • Bar Height Table and Stool Set
  • Set Includes Table and 2 Stools
  • Black Powder Coat Finish
  • Designed for Indoor and Outdoor Use
  • Designed for Commercial and Residential Use
  • Metal Cafe Bar Table
  • Top Size: 24'' Round
  • 1.25'' Thick Edge Top
  • Brace underneath top provides extra stability
  • Protective Rubber Floor Glides

Reviews of Flash Furniture #CH-51080BH-2-30VRT-BK-GG