Shop Alternate Products
This Product is Discontinued
Flash Furniture
Round 24" W, 24" L, 41" H, Metal Top, Gold (Discontinued)
Mfr # CH-51080BH-4-30SQST-BQ-GG
Zoro # G3603603
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Round
- Width 24"
- Length 24"
- Height 41"
- Tabletop Material Metal