Skip to Main Content
customer-service Help

Round 24" X 24" X 29", Metal Top, Gold

  • Zoro #: G3603798
  • Mfr #: CH-51080-29-BQ-GG
Flash Furniture Round 24" X 24" X 29",  Metal Top,  Gold CH-51080-29-BQ-GG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$138.30
  • Shape: Round
  • Width: 24"
  • Length: 24"
See full product details
This item ships free.

Flash Furniture #CH-51080-29-BQ-GG Specifications

  • Zoro #: G3603798
  • Mfr #: CH-51080-29-BQ-GG
  • Shape: Round
  • Width: 24"
  • Length: 24"
  • Height: 29"
  • Tabletop Material: Metal
  • Tabletop Color: Gold
  • Frame Color: Gold
  • Frame Material: Metal
  • Finish: Black Powder Coat
  • Assembled/Unassembled: Unassembled
  • Type: Indoor-Outdoor Table
  • Depth: 24"
  • Color: Black-Antique Gold
  • Material: Metal (Table Top), Rubber (Floor Glides)
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Create a chic dining space with this industrial style table. The colorful table will add a retro-modern look to your home or eatery. This highly versatile Cafe Table is ideal for use in bistros, taverns, bars and restaurants. You can mix and match this style table with any metal chair, even using different colors. A thick brace underneath the top adds extra stability. The legs have protective rubber feet that prevent damage to flooring. This all-weather use table is great for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. The possibilities are endless with the multitude of environments in which you can use this table, for both commercial and residential spaces.

 

  • Metal Cafe Table
  • Top Size: 24'' Round
  • Base Size: 20''W
  • Smooth Top with 1.25'' Thick Edge
  • Black-Antique Gold Powder Coat Finish
  • Brace underneath top provides extra stability
  • Protective Rubber Floor Glides
  • Designed for Indoor and Outdoor Use
  • Designed for Commercial and Residential Use

Reviews of Flash Furniture #CH-51080-29-BQ-GG