Flash Furniture
Round 24" W, 24" L, 29" H, Metal Top, Green
- Zoro #: G3604461
- Mfr #: CH-51080-29-GN-GG
Hover or click to zoom Tap to zoom
Key Features
- Shape: Round
- Width: 24"
- Length: 24"
- Tabletop Material: Metal
- Tabletop Color: Green
- Frame Color: Green
- Frame Material: Metal
- Assembled/Unassembled: Unassembled
$103.02
Subtotal: $103.02
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Flash Furniture #CH-51080-29-GN-GG Specifications
- Zoro #: G3604461
- Mfr #: CH-51080-29-GN-GG
- UPC #: 889142064893
- Shape: Round
- Width: 24"
- Length: 24"
- Height: 29"
- Tabletop Material: Metal
- Tabletop Color: Green
- Frame Color: Green
- Frame Material: Metal
- Assembled/Unassembled: Unassembled
- Type: Indoor-Outdoor Table
- Material: Metal (Table Top), Rubber (Floor Glides)
- Color: Green
- Country of Origin (subject to change): China
Description
Create a chic dining space with this industrial style table. The colorful table will add a retro-modern look to your home or eatery. This highly versatile Cafe Table is ideal for use in bistros, taverns, bars and restaurants. You can mix and match this style table with any metal chair, even using different colors. A thick brace underneath the top adds extra stability. The legs have protective rubber feet that prevent damage to flooring. This all-weather use table is great for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. The possibilities are endless with the multitude of environments in which you can use this table, for both commercial and residential spaces.
- Metal Cafe Table
- Top Size: 24'' Round
- Base Size: 20''W
- Smooth Top with 1.25'' Thick Edge
- Green Powder Coat Finish
- Brace underneath top provides extra stability
- Protective Rubber Floor Glides
- Designed for Indoor and Outdoor Use
- Designed for Commercial and Residential Use
Reviews of Flash Furniture #CH-51080-29-GN-GG
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FLASH FURNITURE Round 30" W, 30" L, 29.5" H, Metal Top, Green CH-51090-29-GN-GG
- FLASH FURNITURE Round Natural Laminate Table, 24" W, 24" L, 43.125" H, Laminate Top, Wood Grain XU-RD-24-NATTB-TR18B-GG
- FLASH FURNITURE Round Orange Metal Set, 30RD, 30" W, 30" L, 29.5" H, Metal Top, Orange CH-51090TH-2-18CAFE-OR-GG
- FLASH FURNITURE Rectangle Natural Laminate Table, 30" W, 60" L, 31.125" H, Laminate Top, Wood Grain XU-NATTB-3060-T2222-GG
- FLASH FURNITURE Round 30" W, 30" L, 29.5" H, Metal Top, White CH-51090TH-4-18CAFE-WH-GG
- FLASH FURNITURE Rectangle Walnut Table, Rectangle w/X-Base, 30"x42", 30" W, 42" L, 43.125" H, Laminate Top XU-WALTB-3042-T2230B-GG
- FLASH FURNITURE Round 30" W, 30" L, 29.5" H, Metal Top, Grey CH-51090TH-2-18VRT-SIL-GG
- FLASH FURNITURE Green Metal Set, 30RD CH-51090TH-2-18VRT-GN-GG
- FLASH FURNITURE Round 30" W, 30" L, 29.5" H, Metal Top, Yellow CH-51090TH-4-18ARM-YL-GG
- CORRELL Café tables (HPL) - Standing Height BXB42R-52
- REGENCY Kahlo Round Table & Chair Sets, 42 W, 42 L, 29 H, Wood, Metal, Plastic Top, White TPL42RNDWHCM47BE
- Flash Furniture Breakroom & Cafeteria Tables