Skip to Main Content
customer-service Help

Round 24" X 24" X 29", Metal Top, Red

  • Zoro #: G3604312
  • Mfr #: CH-51080-29-RED-GG
Flash Furniture Round 24" X 24" X 29",  Metal Top,  Red CH-51080-29-RED-GG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$126.25
  • Shape: Round
  • Width: 24"
  • Length: 24"
See full product details
This item ships free.

Flash Furniture #CH-51080-29-RED-GG Specifications

  • Zoro #: G3604312
  • Mfr #: CH-51080-29-RED-GG
  • Shape: Round
  • Width: 24"
  • Length: 24"
  • Height: 29"
  • Tabletop Material: Metal
  • Tabletop Color: Red
  • Frame Color: Red
  • Frame Material: Metal
  • Finish: Red Powder Coat
  • Assembled/Unassembled: Unassembled
  • Type: Indoor-Outdoor Table
  • Color: Red
  • Material: Metal (Table Top), Rubber (Floor Glides)
  • Depth: 24"
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Red Metal Table,24RD

Reviews of Flash Furniture #CH-51080-29-RED-GG