Flash Furniture
Round 30" W, 30" L, 41" H, Metal Top, Yellow
Mfr # CH-51090BH-2-30SQST-YL-GG
Zoro # G3607517
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 30"
- Length 30"
- Height 41"
- Tabletop Material Metal
Explore More Products
- FLASH FURNITURE Rectangle Red Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, Red ET-CT005-RED-GG
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 43.125" H, Laminate Top, Wood Grain XU-BLKTB-3636-T3030B-3CFR-GG
- FLASH FURNITURE Square Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top, Grey TLH-ALUM-24SQ-017BCHR2-GG
- FLASH FURNITURE Rectangle Corinth 31.5" x 63" Rectangular Dining T, 31.5" W, 63" L, 29.25" H, Wood Top, Grey HG-DT012-78054-GG
- FLASH FURNITURE Round Table Set, 28.75 W, 28.75 L, 28 H, Aluminum, Glass, Metal, Plastic, Rattan Top, Clear TLH-087RD-037GY2-GG
- FLASH FURNITURE Rectangle Mahogany Resin Table Top, 30" x 45", 30" W, 45" L, 2" H, Resin Top, Red TP-MAH-3045-GG
- FLASH FURNITURE Round Table-RD Base, Laminate Blk, 24", 24" W, 24" L, 43.125" H, Laminate Top, Wood Grain XU-RD-24-BLKTB-TR18B-3CFR-GG
- FLASH FURNITURE Round Table Set, 36" W, 36" L, 30" H, Laminate Top, Wood Grain RSRB1004-GG
- FLASH FURNITURE Rectangle Red Metal Table Set, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, Red ET-CT005-6-30-RED-GG
- FLASH FURNITURE Rectangle White Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, White ET-CT005-WH-GG
- MONARCH SPECIALTIES Dining Table - 36"X 48" / White Glossy / Chrome Metal I 1046
- Flash Furniture Dining Room Tables & Sets