Skip to Main Content
customer-service Help
Flash Furniture

Round 30" X 30" X 29.5", Metal Top, Orange

Flash Furniture Round 30" X 30" X 29.5",  Metal Top,  Orange CH-51090TH-2-18CAFE-OR-GG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$294.89
  • Shape: Round
  • Width: 30"
  • Length: 30"
See full product details
Out of Stock
Total: $294.89

Flash Furniture #CH-51090TH-2-18CAFE-OR-GG Specifications

  • Shape: Round
  • Width: 30"
  • Length: 30"
  • Height: 29.5"
  • Tabletop Material: Metal
  • Tabletop Color: Orange
  • Frame Color: Orange
  • Frame Material: Metal
  • Assembled/Unassembled: Unassembled
  • Color: Orange
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Orange Metal Set,30RD

Reviews of Flash Furniture #CH-51090TH-2-18CAFE-OR-GG