Skip to Main Content
customer-service Help
Flash Furniture

Round 30" X 30" X 29.5", Metal Top, White

Flash Furniture Round 30" X 30" X 29.5",  Metal Top,  White CH-51090TH-2-18ARM-WH-GG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$324.65
  • Shape: Round
  • Width: 30"
  • Length: 30"
See full product details
Out of Stock
Total: $324.65

Flash Furniture #CH-51090TH-2-18ARM-WH-GG Specifications

  • Shape: Round
  • Width: 30"
  • Length: 30"
  • Height: 29.5"
  • Tabletop Material: Metal
  • Tabletop Color: White
  • Frame Color: White
  • Frame Material: Metal
  • Finish: White Powder Coat
  • Assembled/Unassembled: Unassembled
  • Includes: (1) Table; (2) Arm Chairs
  • Color: White
  • Material: Metal (Table Top), Rubber (Floor Glides)
  • Type: Indoor-Outdoor Table Set
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Complete your dining room, restaurant or patio with this chic table and chair set. This colorful set will add a retro-modern look to your home or eatery. Table features a smooth top and protective rubber floor glides. The stackable bistro chair features plastic caps that prevent the finish from scratching while being stacked. This 3 piece table set is designed for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. The possibilities are endless with the multitude of environments in which you can use this table, for both commercial and residential spaces.

 

  • Table and Chair Set
  • Set Includes Table and 2 Chairs
  • White Powder Coat Finish
  • Designed for Indoor and Outdoor Use
  • Designed for Commercial and Residential Use
  • Metal Cafe Table
  • Top Size: 30'' Round
  • 1.25'' Thick Edge Top
  • Brace underneath top provides extra stability
  • Protective Rubber Floor Glides

Reviews of Flash Furniture #CH-51090TH-2-18ARM-WH-GG