Round Blk Lam Table, Rnd w/Cherry Seats, 30", Laminate Top, Wood Grain

  • Mfr # MD-0007-GG

  • Zoro # G3626688


product price:  $451.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Width
30"
Length
30"
Height
30"
Tabletop Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MD-0007-GG
Zoro #
G3626688
UPC #
847254049511
Country of Origin
China

Dimensions

Width
30"
Length
30"
Height
30"
Depth
30"; 20"

Details

Item
Blk Lam Table,Rnd w/Cherry Seats,30"
Shape
Round
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Metal
Finish
Black Laminate
Assembled/Unassembled
Unassembled
Color
Black
Includes
(1) Table; (3) Grid Back Metal Chairs
Type
Table Set
Material
Laminate (Table Top); Wood (Seat), Metal (Back)
Surface Material
Laminate
Accessory Type
Blk Lam Table,Rnd w/Cherry Seats,30"

Description

Blk Lam Table,Rnd w/Cherry Seats,30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.