Skip to Main Content
customer-service Help
Flash Furniture

Round Glass Top, Clear

Flash Furniture Round Glass Top,  Clear CH-5-GG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$134.84
  • Shape: Round
  • Width: 23.5"
  • Length: 23.5"
See full product details
This item ships free.
Total: $134.84

Flash Furniture #CH-5-GG Specifications

  • Shape: Round
  • Width: 23.5"
  • Length: 23.5"
  • Height: 41"
  • Tabletop Material: Glass
  • Tabletop Color: Clear
  • Frame Color: Gray
  • Frame Material: Metal
  • Finish: Chrome Metal
  • Assembled/Unassembled: Unassembled
  • Material: Glass (Table Top), Chrome (Base)
  • Depth: 23-1/2"
  • Type: Adjustable Height Table
  • Color: Clear/Chrome
  • Surface Material: Glass
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Glass Adj Table,23-1/2" Base,23.5RD

Reviews of Flash Furniture #CH-5-GG