Flash Furniture
Round Laminate Table, 42" W, 42" L, 43.125" H, Laminate Top, Wood Grain
Mfr # XU-RD-42-NATTB-T3333B-4CFR-GG
Zoro # G5034762
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 42"
- Length 42"
- Height 43.125"
- Tabletop Material Laminate
Explore More Products
- FLASH FURNITURE Round Walnut Table Top, Round w/X-Base, 36", 36" W, 36" L, 43.125" H, Laminate Top, Wood Grain XU-RD-36-WALTB-T3030B-GG
- FLASH FURNITURE Round Laminate Table Top, 30" W, 30" L, 43.125" H, Laminate Top, Wood Grain XU-RD-30-BLKTB-TR18B-GG
- FLASH FURNITURE Square Laminate Table, 42" W, 42" L, 43.125" H, Laminate Top, Wood Grain XU-MAHTB-4242-TR24B-GG
- FLASH FURNITURE Round Natural Laminate Table, 42" W, 42" L, 31.125" H, Laminate Top, Wood Grain XU-RD-42-NATTB-TR24-GG
- FLASH FURNITURE Rectangle Laminate Table, 30" W, 60" L, 31.125" H, Laminate Top, Wood Grain XU-MAHTB-3060-TR18-GG
- FLASH FURNITURE Round Walnut Lmnt Table Top, Round w/Base, 24", 24" W, 24" L, 43.125" H, Laminate Top, Wood Grain XU-RD-24-WALTB-TR18B-GG
- FLASH FURNITURE Round Mahogany Laminate Table w/Rnd Base, 24", 24" W, 24" L, 43.125" H, Mahogany XU-RD-24-MAHTB-T2222B-GG
- FLASH FURNITURE Square Natural Laminate Table, 24" W, 24" L, 43.125" H, Laminate Top, Wood Grain XU-NATTB-2424-T2222B-GG
- FLASH FURNITURE Square Natural Laminate Table, 42" W, 42" L, 43.125" H, Laminate Top, Wood Grain XU-NATTB-4242-TR24B-GG
- FLASH FURNITURE Square 27.75" W, 27.75" L, 29" H, Metal Top, Gold CH-31330-29-BQ-GG
- FLASH FURNITURE Rectangle Natural Laminate Table, 24" W, 42" L, 43.125" H, Laminate Top, Wood Grain XU-NATTB-2442-T2230B-GG
- Flash Furniture Breakroom & Cafeteria Tables