Skip to Main Content
customer-service Help
Flash Furniture

Round Mahogany Laminate Table w/Rnd Base, 24", 24" X 24" X 31.125"

Flash Furniture Round Mahogany Laminate Table w/Rnd Base, 24",  24" X 24" X 31.125" XU-RD-24-MAHTB-TR18-GG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$96.40
  • Item: Mahogany Laminate Table w/Rnd Base,24"
  • Shape: Round
  • Width: 24"
See full product details
This item ships free.
Total: $96.40

Flash Furniture #XU-RD-24-MAHTB-TR18-GG Specifications

  • Item: Mahogany Laminate Table w/Rnd Base,24"
  • Shape: Round
  • Width: 24"
  • Length: 24"
  • Height: 31.125"
  • Tabletop Material: Laminate
  • Tabletop Color: Wood Grain
  • Frame Color: Black
  • Frame Material: Iron
  • Finish: Mahogany Laminate
  • Assembled/Unassembled: Unassembled
  • Color: Mahogany
  • Depth: 24"
  • Type: Break Room/Cafeteria Table
  • Material: Laminate (Table Top)
  • Surface Material: Laminate
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mahogany Laminate Table w/Rnd Base,24 In.

Reviews of Flash Furniture #XU-RD-24-MAHTB-TR18-GG