Skip to Main Content
customer-service Help

Round Mahogany Laminate Table w/Rnd Base, 30", 30" X 30" X 43.125"

  • Zoro #: G3632233
  • Mfr #: XU-RD-30-MAHTB-TR18B-GG
Flash Furniture Round Mahogany Laminate Table w/Rnd Base, 30",  30" X 30" X 43.125" XU-RD-30-MAHTB-TR18B-GG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$183.48
  • Item: Mahogany Laminate Table w/Rnd Base,30"
  • Shape: Round
  • Width: 30"
See full product details
Out of Stock

Flash Furniture #XU-RD-30-MAHTB-TR18B-GG Specifications

  • Zoro #: G3632233
  • Mfr #: XU-RD-30-MAHTB-TR18B-GG
  • Item: Mahogany Laminate Table w/Rnd Base,30"
  • Shape: Round
  • Width: 30"
  • Length: 30"
  • Height: 43.125"
  • Tabletop Material: Laminate
  • Tabletop Color: Wood Grain
  • Frame Color: Black
  • Frame Material: Iron
  • Finish: Mahogany Laminate
  • Assembled/Unassembled: Unassembled
  • Color: Mahogany
  • Material: Laminate (Table Top)
  • Depth: 30"
  • Type: Break Room/Cafeteria Table
  • Surface Material: Laminate
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mahogany Laminate Table w/Rnd Base,30 In.

Reviews of Flash Furniture #XU-RD-30-MAHTB-TR18B-GG