Flash Furniture
Round Mahogany Laminate Table w/Rnd Base, 36", 36" W, 36" L, 31.125" H, Laminate Top, Wood Grain
Mfr # XU-RD-36-MAHTB-TR24-GG
Zoro # G3632139
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 36"
- Length 36"
- Height 31.125"
- Tabletop Material Laminate
Explore More Products
- FLASH FURNITURE Round Natural Laminate Table, 36" W, 36" L, 31.125" H, Laminate Top, Wood Grain XU-RD-36-NATTB-TR24-GG
- FLASH FURNITURE Round Laminate Table Top, 36" W, 36" L, 31.125" H, Laminate Top, Wood Grain XU-RD-36-BLKTB-TR24-GG
- FLASH FURNITURE Round Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain RSRB1030-GG
- FLASH FURNITURE Oval Bistro Table, 19.75" W, 35.5" L, 29.5" H, Glass Top, Black XM-JM-A0278-1-2-BK-GG
- FLASH FURNITURE Round Walnut Table Top, Round w/X-Base, 36", 36" W, 36" L, 31.125" H, Walnut XU-RD-36-WALTB-T3030-GG
- FLASH FURNITURE Square Walnut Table Top, Square w/Round Base, 42", 42" W, 42" L, 43.125" H, Laminate Top, Wood Grain XU-WALTB-4242-TR24B-GG
- FLASH FURNITURE Rectangle Laminate Table, 30" W, 48" L, 43.125" H, Laminate Top, Wood Grain XU-NATTB-3048-TR24B-4CFR-GG
- FLASH FURNITURE Square Walnut Table Top, Square w/Round Base, 30", 30" W, 30" L, 31.125" H, Laminate Top, Wood Grain XU-WALTB-3030-TR18-GG
- FLASH FURNITURE Round 30" W, 30" L, 29.5" H, Metal Top, White CH-51090TH-4-18VRT-WH-GG
- FLASH FURNITURE Round Laminate Table Top, 42" W, 42" L, 31.125" H, Laminate Top, Wood Grain XU-RD-42-BLKTB-T3333-GG
- CORRELL Café tables (HPL) BTT3060DE-80
- Flash Furniture Breakroom & Cafeteria Tables