Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Round Metal Top, Grey

  • Zoro #: G3604610
  • Mfr #: CH-51080-29-SIL-GG
$84.62
  • Shape: Round
  • Width: 24"
  • Length: 24"
See full product details
Out of Stock

Flash Furniture #CH-51080-29-SIL-GG Specifications

  • Zoro #: G3604610
  • Mfr #: CH-51080-29-SIL-GG
  • Shape: Round
  • Width: 24"
  • Length: 24"
  • Height: 29"
  • Tabletop Material: Metal
  • Tabletop Color: Grey
  • Frame Color: Silver
  • Frame Material: Metal
  • Finish: Silver Powder Coat
  • Assembled/Unassembled: Unassembled
  • Type: Indoor-Outdoor Table
  • Color: Silver
  • Material: Metal (Table Top), Rubber (Floor Glides)
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Silver Metal Table,24RD

Reviews of Flash Furniture #CH-51080-29-SIL-GG