Skip to Main Content
customer-service Help
Flash Furniture

Round Natural Laminate Table, 36" X 36" X 30", Laminate Top

Flash Furniture Round Natural Laminate Table,  36" X 36" X 30",  Laminate Top HDBF1007-GG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$407.25
  • Item: Natural Laminate Table
  • Shape: Round
  • Width: 36"
See full product details
Out of Stock
Total: $407.25

Flash Furniture #HDBF1007-GG Specifications

  • Item: Natural Laminate Table
  • Shape: Round
  • Width: 36"
  • Length: 36"
  • Height: 30"
  • Tabletop Material: Laminate
  • Tabletop Color: Wood Grain
  • Frame Color: Black
  • Frame Material: Metal
  • Finish: Natural Laminate
  • Assembled/Unassembled: Unassembled
  • Material: Steel, Laminate (Top); Vinyl (Seat), Metal (Back)
  • Color: Natural Top/Burgundy Vinyl Seat
  • Includes: (1) Table; (4) Ladder Back Metal Chairs
  • Type: Table Set with X-Base
  • Depth: 36"; 17"
  • Surface Material: Laminate
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Don't have time to search through hundreds or thousands of table and seating options? This complete Banquet Table and Chair set saves you time to focus on your growing business. This set includes an elegant Natural Laminate Table Top, X-Base and 4 Metal Ladder Back Chairs. Surface is heat, scratch and moisture resistant. Easily clean using a mild detergent and water, then wipe dry to keep your tables spotless. Use this setup in banquet halls, wedding ceremonies, hotel conferences, restaurants, break room/cafeteria settings or in your breakfast nook or home bar. The lightweight designer metal chair will enhance any environment. Whether you are just starting your business or upgrading your home or business furniture this restaurant quality table set will round out your dining space.

Reviews of Flash Furniture #HDBF1007-GG