Skip to Main Content
customer-service Help
Flash Furniture

Round Natural Laminate Table, 36" X 36" X 30", Laminate Top

Flash Furniture Round Natural Laminate Table,  36" X 36" X 30",  Laminate Top RSRB1031-GG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$429.10
  • Item: Natural Laminate Table
  • Shape: Round
  • Width: 36"
See full product details
Out of Stock
Total: $429.10

Flash Furniture #RSRB1031-GG Specifications

  • Item: Natural Laminate Table
  • Shape: Round
  • Width: 36"
  • Length: 36"
  • Height: 30"
  • Tabletop Material: Laminate
  • Tabletop Color: Wood Grain
  • Frame Material: Metal
  • Finish: Natural Laminate
  • Assembled/Unassembled: Unassembled
  • Depth: 36"; 17"
  • Material: Laminate (Table Top); Vinyl (Seat), Metal (Back)
  • Includes: (1) Table; (4) Ladder Back Metal Chairs
  • Type: Table Set
  • Color: Natural Top/Black Vinyl Seat
  • Surface Material: Laminate
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

No need to buy in pieces, this complete Banquet Table and Chair set will save you time! This set includes an elegant Natural Laminate Table Top, Round Base and 4 Metal Ladder Back Chairs. Use this setup for Banquet Halls, Wedding Ceremonies, Hotel Conferences, Restaurants, Break Room/Cafeteria Settings or any other social gathering. The lightweight designer metal chair will enhance any environment. This Commercial Grade Table Set will last for years to come with its heavy duty construction.

 

  • Table and Chair Set
  • Set Includes 4 Chairs, Round Table Top and Round Base
  • Designed for Commercial and Home Use
  • Round Table
  • 1.125'' Thick Round Top
  • Natural Laminate Finish
  • High Impact Melamine Core
  • Black T-Mold Protective Edging
  • 24'' Round Restaurant Table Base with 4'' Diameter Table Height Column
  • Cast Iron Construction

Reviews of Flash Furniture #RSRB1031-GG