Skip to Main Content
customer-service Help
Flash Furniture

Round Table-RD Base, Laminate Blk, 36", Round, 36" X 36" X 43.125"

Flash Furniture Round Table-RD Base, Laminate Blk, 36", Round,  36" X 36" X 43.125" XU-RD-36-BLKTB-TR24B-4CFR-GG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$251.78
  • Item: Table-RD Base,Laminate Blk,36",Round
  • Shape: Round
  • Width: 36"
See full product details
Out of Stock
Total: $251.78

Flash Furniture #XU-RD-36-BLKTB-TR24B-4CFR-GG Specifications

  • Item: Table-RD Base,Laminate Blk,36",Round
  • Shape: Round
  • Width: 36"
  • Length: 36"
  • Height: 43.125"
  • Tabletop Material: Laminate
  • Tabletop Color: Wood Grain
  • Frame Color: Black
  • Frame Material: Iron
  • Assembled/Unassembled: Unassembled
  • Depth: 36"
  • Type: Foot Ring Base Table
  • Material: Laminate (Table Top)
  • Color: Black
  • Surface Material: Laminate
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Complete your restaurant, break room or cafeteria with this table top and base configuration. The convenient foot rest is the perfect accessory for a bar table, especially in the hospitality industry. This set is designed for commercial use to withstand the daily rigors in the hospitality industry. This set will also make a great option for your home as a dining table or in the rec room. Whether you are just starting your business or upgrading your furniture this table base will complete the look.

 

  • Bar Height Hospitality Table
  • Black Laminate Top
  • Top Size: 36''W x 36''D
  • 1.125'' Thick Top with melamine core
  • Black T-Mold Protective Edging
  • 24'' Round Table Base with 4'' Dia. Bar Height Column
  • Base Size: 24''W x 42''H
  • Easy 2-Piece Base Assembly with Single Bolt
  • Top Plate Pre-Welded to Column
  • Cast Iron Construction

Reviews of Flash Furniture #XU-RD-36-BLKTB-TR24B-4CFR-GG