Flash Furniture
Round Table Set, 23.5" W, 23.5" L, 27.5" H, Metal Top, Grey
- Zoro #: G3638402
- Mfr #: TLH-ALUM-24RD-017BCHR2-GG
Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $191.95
Flash Furniture #TLH-ALUM-24RD-017BCHR2-GG Specifications
- Zoro #: G3638402
- Mfr #: TLH-ALUM-24RD-017BCHR2-GG
- Item: Table Set
- Shape: Round
- Width: 23.5"
- Length: 23.5"
- Height: 27.5"
- Tabletop Material: Metal
- Tabletop Color: Grey
- Frame Material: Aluminum
- Assembled/Unassembled: Unassembled
- Depth: 23-1/2"; 24"
- Material: Stainless Steel (Table Top); Metal (Seat and Back)
- Type: Indoor-Outdoor Table Set
- Includes: (1) Table; (2) Slat Back Chairs
- Color: Aluminum
- Surface Material: Aluminum
- Accessory Type: Alum Table Set,Round w/2 Chairs,23.5"
- Country of Origin (subject to change): China
Description
Alum Table Set,Round w/2 Chairs,23.5 In.
Reviews of Flash Furniture #TLH-ALUM-24RD-017BCHR2-GG
Explore more
- FLASH FURNITURE Round 24" W, 24" L, 29" H, Metal Top, White CH-51080TH-4-18ARM-WH-GG
- FLASH FURNITURE Square 31.5" W, 31.5" L, 29.5" H, Metal Top, Green ET-CT002-4-30-GN-GG
- FLASH FURNITURE Square Table Set, 28" W, 28" L, 28" H, Glass Top, Clear TLH-073SQ-037BN2-GG
- FLASH FURNITURE Round 24" W, 24" L, 29" H, Metal Top, Grey CH-51080TH-4-18VRT-SIL-GG
- FLASH FURNITURE Round 24" W, 24" L, 41" H, Metal Top, Black CH-51080BH-2-30VRT-BK-GG
- FLASH FURNITURE Square Rustic Wood Laminate Table Top, 36 XU-3636-WD-GG
- FLASH FURNITURE Rectangle Laminate Table, 30" W, 48" L, 43.125" H, Laminate Top, Wood Grain XU-MAHTB-3048-T2230B-3CFR-GG
- FLASH FURNITURE Round 30" W, 30" L, 41" H, Metal Top, White CH-51090BH-4-30CAFE-WH-GG
- INTERNATIONAL CONCEPTS 36 W, 36 L, 35.1 H, Hickory/Washed Coal K45-36RT-6B
- INTERNATIONAL CONCEPTS 30 W, 48 L, 30 H K-3048-30S
- Flash Furniture Dining Room Tables & Sets