customer-service Help
Flash Furniture

Round Table Set, 28.75" W, 28.75" L, 28" H, Glass Top, Clear

Flash Furniture Round Table Set,  28.75" W,  28.75" L,  28" H,  Glass Top,  Clear TLH-087RD-037BN2-GG
Hover or click to zoom Tap to zoom
$157.07
  • Item: Table Set
  • Shape: Round
  • Width: 28.75"
See full product details
This item ships free.

Total: $157.07

Flash Furniture #TLH-087RD-037BN2-GG Specifications

  • Item: Table Set
  • Shape: Round
  • Width: 28.75"
  • Length: 28.75"
  • Height: 28"
  • Tabletop Material: Glass
  • Tabletop Color: Clear
  • Frame Color: Black
  • Frame Material: Metal
  • Assembled/Unassembled: Unassembled
  • Depth: 28-3/4"; 23-1/2"
  • Type: Metal Table with Dark Brown Rattan Edging
  • Includes: (1) Table; (2) Rattan Stack Chairs
  • Color: Clear Top/Dark Brown Rattan
  • Material: Glass (Table Top); Wicker/Rattan (Seat and Back)
  • Surface Material: Glass
  • Accessory Type: Table Set,Rnd w/2 Rattan Chairs,Brn,28"
  • Country of Origin (subject to change): China

Description

Table Set,Rnd w/2 Rattan Chairs,Brn,28 In.

Reviews of Flash Furniture #TLH-087RD-037BN2-GG