Skip to Main Content
customer-service Help
Flash Furniture

Round Walnut Lmnt Table Top, Round w/Base, 24", 24" X 24" X 31.125"

Flash Furniture Round Walnut Lmnt Table Top, Round w/Base, 24",  24" X 24" X 31.125" XU-RD-24-WALTB-TR18-GG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$100.42
  • Item: Walnut Lmnt Table Top,Round w/Base,24"
  • Shape: Round
  • Width: 24"
See full product details
Out of Stock
Total: $100.42

Flash Furniture #XU-RD-24-WALTB-TR18-GG Specifications

  • Item: Walnut Lmnt Table Top,Round w/Base,24"
  • Shape: Round
  • Width: 24"
  • Length: 24"
  • Height: 31.125"
  • Tabletop Material: Laminate
  • Tabletop Color: Wood Grain
  • Frame Color: Black
  • Frame Material: Iron
  • Finish: Walnut Laminate
  • Assembled/Unassembled: Unassembled
  • Material: Laminate (Table Top)
  • Color: Walnut
  • Type: Break Room/Cafeteria Table
  • Depth: 24"
  • Surface Material: Laminate
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Complete your restaurant, break room or cafeteria with this table top and base configuration. This set is designed for commercial use to withstand the daily rigors in the hospitality industry. This set will also make a great option for your home as a dining table or in the rec room. Whether you are just starting your business or upgrading your furniture this table base will complete the look.

 

  • Hospitality Table
  • Walnut Laminate Top
  • Top Size: 24''W x 24''D
  • 1.125'' Thick Top with melamine core
  • Black T-Mold Protective Edging
  • 18'' Round Table Base with 3'' Dia. Table Height Column
  • Base Size: 18''W x 30''H
  • Easy 2-Piece Base Assembly with Single Bolt
  • Top Plate Pre-Welded to Column
  • Cast Iron Construction

Reviews of Flash Furniture #XU-RD-24-WALTB-TR18-GG