Skip to Main Content
customer-service Help
Flash Furniture

Round Walnut Table Top, Round w/X-Base, 42", 42" X 42" X 31.125"

Flash Furniture Round Walnut Table Top, Round w/X-Base, 42",  42" X 42" X 31.125" XU-RD-42-WALTB-T3333-GG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$190.98
  • Item: Walnut Table Top,Round w/X-Base,42"
  • Shape: Round
  • Width: 42"
See full product details
Out of Stock
Total: $190.98

Flash Furniture #XU-RD-42-WALTB-T3333-GG Specifications

  • Item: Walnut Table Top,Round w/X-Base,42"
  • Shape: Round
  • Width: 42"
  • Length: 42"
  • Height: 31.125"
  • Tabletop Material: Laminate
  • Tabletop Color: Wood Grain
  • Frame Color: Black
  • Frame Material: Iron
  • Finish: Walnut Laminate
  • Assembled/Unassembled: Unassembled
  • Material: Laminate (Table Top)
  • Depth: 42"
  • Color: Walnut
  • Type: Break Room/Cafeteria Table
  • Surface Material: Laminate
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Walnut Table Top,Round w/X-Base,42 In.

Reviews of Flash Furniture #XU-RD-42-WALTB-T3333-GG