Skip to Main Content
customer-service Help
Flash Furniture

Side Chair, 26" L 36" H, Curved Padded, Contemporary Series

Flash Furniture Side Chair,  26" L 36" H,  Curved Padded,  Contemporary Series GO-1156-BK-GG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$600.75
  • Office Chair Style: Side Chair
  • Item: Executive Side Reception Chair
  • Arm Style: Curved Padded
See full product details
This item ships free.
Total: $600.75

Flash Furniture #GO-1156-BK-GG Specifications

  • Office Chair Style: Side Chair
  • Item: Executive Side Reception Chair
  • Arm Style: Curved Padded
  • Overall Height: 36"
  • Overall Depth: 26"
  • Back Color: Black
  • Frame Material: Metal
  • Color: Black Microfiber
  • Series: Contemporary
  • Width: 24"
  • Weight Capacity: 250 lb.
  • Material: Microfiber; Back, Seat: Fabric
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Black Microfiber Side Chair

Reviews of Flash Furniture #GO-1156-BK-GG