Flash Furniture
Silver Vinyl Barstool, Adj Height
- Zoro #: G3621401
- Mfr #: CH-TC3-1062-SIL-GG
Hover or click to zoom Tap to zoom
Key Features
- Seat Height Range: 24" to 33"
- Weight Capacity: 330 lb.
- Material: ABS Plastic, Chrome
- Frame Material: Metal
- Backrest: Cutout Back
- Seat Material: Plastic
$90.49
Subtotal: $90.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Flash Furniture #CH-TC3-1062-SIL-GG Specifications
- Zoro #: G3621401
- Mfr #: CH-TC3-1062-SIL-GG
- UPC #: 847254066655
- Color: Silver
- Seat Height Range: 24" to 33"
- Weight Capacity: 330 lb.
- Material: ABS Plastic, Chrome
- Frame Material: Metal
- Backrest: Cutout Back
- Seat Material: Plastic
- Country of Origin (subject to change): China
Description
Silver Vinyl Barstool,Adj Height
Reviews of Flash Furniture #CH-TC3-1062-SIL-GG
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FLASH FURNITURE Yellow Vinyl Barstool, Adj Height CH-TC3-1062-YEL-GG
- FLASH FURNITURE Blue Vinyl Barstool, Adj Height, Seat Material: Plastic CH-TC3-1062-BL-GG
- FLASH FURNITURE Black Vinyl Barstool, Adj Height, Seat Material: Plastic CH-TC3-1062-BK-GG
- FLASH FURNITURE Tufted Black Vinyl Barstool, Adj Height CH-112080-BK-GG
- FLASH FURNITURE Yellow Vinyl Barstool, Adj Height CH-TC3-1060-YEL-GG
- FLASH FURNITURE Orange Vinyl Barstool, Adj Height, Seat Height Range: 24" to 32-3/4" DS-811-ORG-GG
- FLASH FURNITURE Black Vinyl Barstool, Adj Height CH-92066-BK-GG
- FLASH FURNITURE Chair, Ravello, Adj Barstool, Beige Fabric DS-8411-BGE-F-GG
- BLUE RIDGE ERGONOMICS Vinyl Stool, Back, Chrome, High Bench, Tilt, Foot Ring, Casters, Taupe BR-VHBST-CR-T1-CF-CC-8815
- FLASH FURNITURE White Vinyl Barstool 2-CH-92023-1-WH-GG
- BLUE RIDGE ERGONOMICS Desk Stool, Fabric, Bk, Glides, Bur BR-FDHST-RG-T0-RG-F41
- Flash Furniture Adjustable Bar Stools