Skip to Main Content
customer-service Help
Flash Furniture

Square 27.75" X 27.75" X 29", Metal Top, Yellow

Flash Furniture Square 27.75" X 27.75" X 29",  Metal Top,  Yellow CH-31330-29-YL-GG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$117.17
  • Shape: Square
  • Width: 27.75"
  • Length: 27.75"
See full product details
Out of Stock
Total: $117.17

Flash Furniture #CH-31330-29-YL-GG Specifications

  • Shape: Square
  • Width: 27.75"
  • Length: 27.75"
  • Height: 29"
  • Tabletop Material: Metal
  • Tabletop Color: Yellow
  • Frame Color: Yellow
  • Frame Material: Metal
  • Assembled/Unassembled: Unassembled
  • Material: Galvanized Steel, Rubber (Floor Glides)
  • Type: Indoor-Outdoor Table
  • Color: Yellow
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

With its simple lines and slim silhouette, this indoor-outdoor metal cafe dining table is sized right for small spaces. Compact in design, the tabletop is 23.75 inches square and has a 2 inch lip with rounded corners. At the base, the legs extend to 27.75 inches in width. A cross-brace under the tabletop provides increased support and stability. Rubber floor glides protect your floor by sliding smoothly when you need to move it. Galvanized steel construction and a powder coat finish ensure durability and easy maintenance. Designed for both commercial and residential use, this trend-setting table is a great choice for your restaurant's outdoor dining area or your kitchen at home.

Reviews of Flash Furniture #CH-31330-29-YL-GG