Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Square Folding Table , Black

  • Zoro #: G3628882
  • Mfr #: JB-2-GG
Flash Furniture Square Folding Table ,  Black JB-2-GG
Flash Furniture Square Folding Table ,  Black JB-2-GG
Flash Furniture Square Folding Table ,  Black JB-2-GG
$33.39
  • Color: Black
  • Shape: Square
  • Width: 33-1/2"
See full product details
Orders over $75 ship free.

Flash Furniture #JB-2-GG Specifications

  • Zoro #: G3628882
  • Mfr #: JB-2-GG
Color: Black Shape: Square
Width: 33-1/2" Frame Material: Metal
Item: Folding Table Material: Foam, Vinyl (Table Top)
Type: Folding Card Table Height: 27.75"
Depth: 33-1/2" Tabletop Color: Black
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Folding Card Table,Black

Reviews of Flash Furniture #JB-2-GG