Skip to Main Content
customer-service Help
Flash Furniture

Square Metal Top, Blue

Flash Furniture Square Metal Top,  Blue CH-51050-29-BL-GG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$184.99
  • Shape: Square
  • Width: 35.5"
  • Length: 35.5"
See full product details
Out of Stock
Total: $184.99

Flash Furniture #CH-51050-29-BL-GG Specifications

  • Shape: Square
  • Width: 35.5"
  • Length: 35.5"
  • Height: 29.75"
  • Tabletop Material: Metal
  • Tabletop Color: Blue
  • Frame Color: Blue
  • Frame Material: Metal
  • Assembled/Unassembled: Unassembled
  • Material: Metal (Table Top), Rubber (Floor Glides)
  • Color: Blue
  • Depth: 35-1/2"
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Blue Metal Table,35.5SQ

Reviews of Flash Furniture #CH-51050-29-BL-GG