Skip to Main Content
customer-service Help
Flash Furniture

Square Natural Laminate Table, 30" X 30" X 43.125", Laminate Top

Flash Furniture Square Natural Laminate Table,  30" X 30" X 43.125",  Laminate Top XU-NATTB-3030-TR18B-GG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$163.00
  • Item: Natural Laminate Table
  • Shape: Square
  • Width: 30"
See full product details
Out of Stock
Total: $163.00

Flash Furniture #XU-NATTB-3030-TR18B-GG Specifications

  • Item: Natural Laminate Table
  • Shape: Square
  • Width: 30"
  • Length: 30"
  • Height: 43.125"
  • Tabletop Material: Laminate
  • Tabletop Color: Wood Grain
  • Frame Color: Black
  • Frame Material: Iron
  • Finish: Natural Laminate
  • Assembled/Unassembled: Unassembled
  • Material: Laminate (Table Top)
  • Color: Natural
  • Type: Break Room/Cafeteria Table
  • Depth: 30"
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Natural Laminte Table,Sqr w/Rnd Base,30 In.

Reviews of Flash Furniture #XU-NATTB-3030-TR18B-GG