Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Square Natural Laminate Table, 36" X 36" X 30", Laminate Top

  • Zoro #: G3634561
  • Mfr #: RSRB1015-GG
$154.79
  • Item: Natural Laminate Table
  • Shape: Square
  • Width: 36"
See full product details
Out of Stock

Flash Furniture #RSRB1015-GG Specifications

  • Zoro #: G3634561
  • Mfr #: RSRB1015-GG
  • Item: Natural Laminate Table
  • Shape: Square
  • Width: 36"
  • Length: 36"
  • Height: 30"
  • Tabletop Material: Laminate
  • Tabletop Color: Wood Grain
  • Frame Material: Metal
  • Finish: Natural Laminate
  • Assembled/Unassembled: Unassembled
  • Type: Table Set
  • Includes: (1) Table; (4) Ladder Back Metal Chairs
  • Color: Natural Top/Black Vinyl Seat
  • Depth: 36"; 17"
  • Material: Laminate (Table Top); Vinyl (Seat), Metal (Back)
  • Surface Material: Laminate
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Natural Lam Table,Blk Vinyl Seat,Sqr,36 In.

Reviews of Flash Furniture #RSRB1015-GG