Flash Furniture
Square Table Set, 27.5" W, 27.5" L, 27.5" H, Metal Top, Grey
- Zoro #: G3638439
- Mfr #: TLH-ALUM-28SQ-017BCHR4-GG
Hover or click to zoom Tap to zoom
$339.19
- Promotion Restriction: Not eligible for promotion
- Item: Table Set
- Shape: Square
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $339.19
Flash Furniture #TLH-ALUM-28SQ-017BCHR4-GG Specifications
- Zoro #: G3638439
- Mfr #: TLH-ALUM-28SQ-017BCHR4-GG
- Promotion Restriction: Not eligible for promotion
- Item: Table Set
- Shape: Square
- Width: 27.5"
- Length: 27.5"
- Height: 27.5"
- Tabletop Material: Metal
- Tabletop Color: Grey
- Frame Color: Gray
- Frame Material: Aluminum
- Finish: Powder Coated
- Assembled/Unassembled: Unassembled
- Depth: 27-1/2"; 24"
- Type: Indoor-Outdoor Table Set
- Color: Aluminum
- Includes: (1) Table; (4) Slat Back Chairs
- Material: Stainless Steel (Table Top); Metal (Seat and Back)
- Features: Plastic Floor Glides
- Surface Material: Aluminum
- Weight Capacity: 352 lb
- Resistant To: Weather Resistant
- Construction: Aluminum
- Country of Origin (subject to change): China
Description
Alum Table Set,Square w/4 Chairs,27.5
Reviews of Flash Furniture #TLH-ALUM-28SQ-017BCHR4-GG
Explore more
- FLASH FURNITURE White Ergonomic Shell Chair with Left Handed Flip-Up Tablet Arm RUT-EO1-WH-LTAB-GG
- FLASH FURNITURE Square Metal Table, Sqr w/Rattan Chairs, Gray, 28", 28" W, 28" L, 28" H, Glass Top, Clear TLH-073SQ-037GY2-GG
- FLASH FURNITURE Square Table Set, 23.5" W, 23.5" L, 27.5" H, Metal Top, Grey TLH-ALUM-24SQ-020CHR4-GG
- FLASH FURNITURE Square Table Set, 23.5" W, 23.5" L, 27.5" H, Metal Top, Grey TLH-ALUM-24SQ-020BGECHR2-GG
- FLASH FURNITURE Round Glass Table/Silver Frame, Round, 42", 42" W, 42" L, 29.5" H, Glass Top, Clear XU-TBG-24-GG
- FLASH FURNITURE Square Table, Square, Aluminum, 31.5", 31.5" W, 31.5" L, 27.5" H, Aluminum TLH-053-3-GG
- FLASH FURNITURE Round 30" W, 30" L, 41" H, Metal Top, Green CH-51090BH-4-30CAFE-GN-GG
- FLASH FURNITURE Rectangle Laminate Table, 30" W, 48" L, 43.125" H, Laminate Top, Wood Grain XU-MAHTB-3048-T2230B-3CFR-GG
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 43.125" H, Laminate Top, Wood Grain XU-MAHTB-3636-T3030B-3CFR-GG
- INTERNATIONAL CONCEPTS 42 W, 42 L, 30.3 H K581-42DPT-11-C613-2
- LUMISOURCE X Pedestal Dinette Table with Grey Metal and Medium Brown Bamboo DT-XPEDSTL GYBN
- Flash Furniture Dining Room Tables & Sets