Flash Furniture
Square Table Set, 28" W, 28" L, 28" H, Glass Top, Clear
- Zoro #: G3626773
- Mfr #: TLH-073SQ-037BK4-GG
Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $223.82
Flash Furniture #TLH-073SQ-037BK4-GG Specifications
- Zoro #: G3626773
- Mfr #: TLH-073SQ-037BK4-GG
- Item: Table Set
- Shape: Square
- Width: 28"
- Length: 28"
- Height: 28"
- Tabletop Material: Glass
- Tabletop Color: Clear
- Frame Color: Black
- Frame Material: Metal
- Assembled/Unassembled: Unassembled
- Depth: 28"; 23-1/2"
- Includes: (1) Table; (4) Rattan Stack Chairs
- Color: Clear Top/Black Rattan
- Material: Glass (Table Top); Wicker/Rattan (Seat and Back), Plastic (Floor Glides)
- Type: Glass Metal Table with Black Rattan Edging
- Surface Material: Glass
- Accessory Type: Black Table Set w/4 Rattan,Square,28"
- Country of Origin (subject to change): China
Description
Black Table Set w/4 Rattan,Square,28 In.
Reviews of Flash Furniture #TLH-073SQ-037BK4-GG
Explore more
- FLASH FURNITURE Square Table Set, 28" W, 28" L, 28" H, Glass Top, Clear TLH-073SQ-037BN4-GG
- FLASH FURNITURE Round 24" W, 24" L, 41" H, Metal Top, Yellow CH-51080BH-4-30CAFE-YL-GG
- FLASH FURNITURE Square 27.75" W, 27.75" L, 40" H, Metal Top, White CH-31330B-2-30SQ-WH-GG
- FLASH FURNITURE Tablet Arm Chair, Left Hand Flip-Up, Blk, 21" W, 25.5" L, 32" H, Black RUT-EO1-BK-LTAB-GG
- FLASH FURNITURE Square Metal Table, Sqr w/Rattan Chairs, Gray, 28", 28" W, 28" L, 28" H, Glass Top, Clear TLH-073SQ-037GY4-GG
- FLASH FURNITURE Round Table Top with Natural or Walnut R, Natural/Walnut XU-RD-42-WNT-GG
- FLASH FURNITURE Round 30" W, 30" L, 41" H, Metal Top, White CH-51090BH-4-30CAFE-WH-GG
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 43.125" H, Laminate Top, Wood Grain XU-MAHTB-3636-T3030B-3CFR-GG
- FLASH FURNITURE Rectangle Laminate Table, 30" W, 48" L, 43.125" H, Laminate Top, Wood Grain XU-MAHTB-3048-T2230B-3CFR-GG
- INTERNATIONAL CONCEPTS 42 W, 42 L, 29.5 H, Distressed Hickory/Stone T41-42DP
- KFI Rectangle KFI Midtown 3 x 8 FT Conference Table, Mahogany Finish, Standard Height, 36 W, 96 L, 36 H F3696-BMT3672-36-7122K
- Flash Furniture Dining Room Tables & Sets