Flash Furniture

Square Table, Square, Aluminum, 31.5", 31.5" W, 31.5" L, 27.5" H, Aluminum

Flash Furniture Square Table, Square, Aluminum, 31.5",  31.5" W,  31.5" L,  27.5" H,  Aluminum TLH-053-3-GG
Hover or click to zoom Tap to zoom
$118.90
  • Item: Table,Square,Aluminum,31.5"
  • Shape: Square
  • Width: 31.5"
  • Length: 31.5"
  • Height: 27.5"
  • Diameter: 31 1/2 in
  • Tabletop Material: Aluminum, Plastic, Stainless Steel
  • Tabletop Color: Aluminum
See full product details
This item ships free.

Total: $118.90

Flash Furniture #TLH-053-3-GG Specifications

  • Item: Table,Square,Aluminum,31.5"
  • Shape: Square
  • Width: 31.5"
  • Length: 31.5"
  • Height: 27.5"
  • Diameter: 31 1/2 in
  • Tabletop Material: Aluminum, Plastic, Stainless Steel
  • Tabletop Color: Aluminum
  • Frame Color: Gray
  • Frame Material: Aluminum
  • Finish: Aluminum
  • Assembled/Unassembled: Unassembled
  • Type: Indoor-Outdoor Table with Base
  • Material: Stainless Steel
  • Color: Aluminum
  • Depth: 31-1/2"
  • Weight Capacity: 27
  • Surface Material: Aluminum
  • Overall Height: 27.5
  • Features: Plastic Floor Glides
  • Overall Width: 31.5
  • Overall Length: 31.5
  • Resistant To: Weather Resistant
  • Construction: Aluminum, Stainless Steel
  • Capacity: 132
  • Country of Origin (subject to change): China

Description

Table,Square,Aluminum,31.5

Reviews of Flash Furniture #TLH-053-3-GG