Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Square Walnut Table, Square w/Black Seats, 36", 36" X 36" X 42"

  • Zoro #: G3641939
  • Mfr #: MD-0015-GG
$503.71
  • Item: Walnut Table,Square w/Black Seats,36"
  • Shape: Square
  • Width: 36"
See full product details
Out of Stock

Flash Furniture #MD-0015-GG Specifications

  • Zoro #: G3641939
  • Mfr #: MD-0015-GG
  • Item: Walnut Table,Square w/Black Seats,36"
  • Shape: Square
  • Width: 36"
  • Length: 36"
  • Height: 42"
  • Tabletop Material: Laminate
  • Tabletop Color: Wood Grain
  • Frame Color: Black
  • Frame Material: Metal
  • Finish: Walnut Laminate
  • Assembled/Unassembled: Unassembled
  • Color: Walnut
  • Depth: 36"; 19-1/2"
  • Includes: (1) Table; (4) Grid Back Metal Barstools
  • Material: Steel, Laminate (Table Top); Vinyl (Seat), Metal (Back)
  • Type: Table Set
  • Surface Material: Laminate
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

No need to buy in pieces, this complete Bar Height Table and Stool set will save you time! This set includes an elegant Walnut Laminate Table Top, Round Base and 4 Metal Grid Back Barstools. Use this setup in Bars, Banquet Halls, Restaurants, Break Room/Cafeteria Settings or any other social gathering. Mix in Bar Height Tables with standard height tables for a more varied seating selection. This Commercial Grade Table Set will last for years to come with its heavy duty construction.

 

  • Bar Height Table and Stool Set
  • Set Includes 4 Barstools, Square Table Top and Round Base
  • Designed for Commercial and Home Use
  • Square Table
  • 1.125'' Thick Square Top
  • Walnut Laminate Finish
  • High Impact Melamine Core
  • Black T-Mold Protective Edging
  • 24'' Round Restaurant Table Base with 4'' Diameter Table Height Column
  • Cast Iron Construction

Reviews of Flash Furniture #MD-0015-GG